This item is Discontinued.

Timberland Pro 50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 15, W, 50506 50506

50506, Men's 6 in Alloy Toe 6-Inch Work Boot, Haystack Brown, 15, W, 50506 (Discontinued)

  • Mfr # 50506
  • Zoro # G9025834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50506
Zoro #
G9025834
UPC #
882763890841
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
15
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Alloy
Gender
Men's
Color
Haystack Brown
Style Number
50506
Upper Boot Material
All Leather
Series
50506
Waterproof
No
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2412-11, ASTM F2413-11, ASTM F2892-11
Satra Slip Test Results- Dairy Tile Wet
0.62
Oil Resisting Sole
Yes
Last Number or Name
titan
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Insole System
Removable Contoured Ortho-Lite Open Cell PU Footbed
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Footwear Sole Pattern
Siped
Satra Slip Test Results- Dairy Tile Dry
0.74
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Max. Heat Rating
570 Degrees F
Metatarsal Guard
No
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Static Dissipative
No
Conductive
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Wide Toe Cap
No
CSA Footwear Standard
Grade 1 Toecap, No Puncture Protection
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Alloy Toe, Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Slip Resistant
Yes
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.74, Dairy Tile (Wet): 0.62
Toe Cap Material
Alloy
Heel Definition
Defined Heel
Maximum Heat Rating
570 Degrees F
Style Family
6-Inch Work Boot
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Contoured Footbed, OrthoLite(R), Removable
All-Leather Upper
Yes
Insole Material
Polyurethane
Liner Technology
Antimicrobial
Construction
Cemented
Closure
Lace Up
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh with antimicrobial treatment
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
570 Degrees F
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Haystack Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.