6" BOA, Comp Toe, EH, WP 10.5W

  • Mfr # TB0A5NEWEDS
  • Zoro # G325078552
product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Electrical Hazard (EH)
Shank Material
Fiberglass
Toe Cap Material
Composite
Waterproof
Yes
Overall Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G325078552
UPC #
198269484959
Country of Origin
Bangladesh
ASTM Standards Met
Electrical Hazard (EH)
Shank Material
Fiberglass
Toe Cap Material
Composite
Waterproof
Yes
Oil-Resisting Sole
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Style Number
TB0A5NEWEDS
Insole Material
Polyurethane
All-Leather Upper
No
Closure
Knob-Controlled Lacing System
Midsole Material
Foam, Polyurethane
Construction
Cemented, Welted
Outsole Material
TPU
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Liner Material
Microfiber
Includes Shank
Yes
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Upper Material
Leather
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Dry
1.09
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Gender
Men's
Item
Mid-Cut Work Boot
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Midsole Technology
Hoverspring
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Wet
0.51
Color
Brown
Insulated
No
Heel Definition
Flat Heel
Footwear Style
Mid-Cut Work Boot

Dimensions

Overall Height
6 in
Size
10 1/2
Width
W
Heel Height
1 1/2 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews