Shop TIMBERLAND PRO

6" BOA, Comp Toe, EH, WP 11.0M

  • Mfr # TB0A5NEWEDS
  • Zoro # G325078545

product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
Mid-Cut Work Boot
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.51
Maximum Heat Rating
248 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G325078545
UPC #
198269484966
Country of Origin
Bangladesh
Footwear Style
Mid-Cut Work Boot
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.51
Maximum Heat Rating
248 Degrees F
All-Leather Upper
No
Includes Shank
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Midsole Technology
Hoverspring
Closure
Knob-Controlled Lacing System
Gender
Men's
Item
Mid-Cut Work Boot
Waterproof
Yes
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Liner Material
Microfiber
Liner Technology
Anti-Microbial, Moisture Wicking
Midsole Material
Foam, Polyurethane
Upper Material
Leather
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Construction
Cemented, Welted
Metal Chip-Resisting Sole
Yes
Shank Material
Fiberglass
ASTM Standards Met
Electrical Hazard (EH)
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Insulated
No
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Dry
1.09
Metatarsal Guard
No
Outsole Material
TPU
Includes Metatarsal Guard
No
Color
Brown
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
TB0A5NEWEDS

Dimensions

Heel Height
1 1/2 in
Size
11
Width
M
Overall Height
6 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.