6" BOA, Comp Toe, EH, WP 12.0M

  • Mfr # TB0A5NEWEDS
  • Zoro # G025078579
product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
TPU
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G025078579
UPC #
198269485208
Country of Origin
Bangladesh
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
TPU
Chemical-Resisting Sole
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Slip-Resistance Value - SATRA Heel - Wet
0.51
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Heel - Dry
1.09
Oil-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
All-Leather Upper
No
Chain Saw Cut-Resistant
No
Construction
Cemented, Welted
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Includes Shank
Yes
Liner Material
Microfiber
Gender
Men's
Insulated
No
Closure
Knob-Controlled Lacing System
Toe Cap Material
Composite
Waterproof
Yes
Puncture-Resistant Sole
No
Midsole Material
Foam, Polyurethane
Midsole Technology
Hoverspring
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Item
Mid-Cut Work Boot
Style Number
TB0A5NEWEDS
Color
Brown
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Upper Material
Leather
Footwear Style
Mid-Cut Work Boot
Includes Metatarsal Guard
No
Shank Material
Fiberglass
Insole Material
Polyurethane
Metatarsal Guard
No

Dimensions

Size
12
Heel Height
1 1/2 in
Overall Height
6 in
Width
M

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.