6" BOA, Comp Toe, EH, WP 14.0M

  • Mfr # TB0A5NEWEDS
  • Zoro # G825078595
product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Width
M
Maximum Heat Rating
248 Degrees F
Toe Type
Safety-Toe
Construction
Cemented, Welted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G825078595
UPC #
198269485246
Country of Origin
Bangladesh
Color
Brown
Maximum Heat Rating
248 Degrees F
Toe Type
Safety-Toe
Construction
Cemented, Welted
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Shank Material
Fiberglass
Metal Chip-Resisting Sole
Yes
Liner Material
Microfiber
Includes Shank
Yes
Midsole Material
Foam, Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.51
Item
Mid-Cut Work Boot
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Insole Material
Polyurethane
Gender
Men's
Puncture-Resistant Sole
No
Closure
Knob-Controlled Lacing System
Chain Saw Cut-Resistant
No
Footwear Style
Mid-Cut Work Boot
Style Number
TB0A5NEWEDS
Liner Technology
Anti-Microbial, Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Midsole Technology
Hoverspring
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Waterproof
Yes
Upper Material
Leather
All-Leather Upper
No
Slip-Resistance Value - SATRA Heel - Dry
1.09
ASTM Standards Met
Electrical Hazard (EH)
Includes Metatarsal Guard
No
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Outsole Material
TPU

Dimensions

Width
M
Size
14
Heel Height
1 1/2 in
Overall Height
6 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 14, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.