6" BOA, Comp Toe, EH, WP 15.W

  • Mfr # TB0A5NEWEDS
  • Zoro # G425078599
product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Waterproof
Yes
Style Number
TB0A5NEWEDS
Footwear Style
Mid-Cut Work Boot
Overall Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G425078599
UPC #
198269485277
Country of Origin
Bangladesh
Metal Chip-Resisting Sole
Yes
Waterproof
Yes
Style Number
TB0A5NEWEDS
Footwear Style
Mid-Cut Work Boot
Metatarsal Guard
No
All-Leather Upper
No
Chain Saw Cut-Resistant
No
Midsole Material
Foam, Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.51
Liner Material
Microfiber
Outsole Material
TPU
Item
Mid-Cut Work Boot
Insole Material
Polyurethane
Upper Material
Leather
Insulated
No
Toe Type
Safety-Toe
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Slip-Resistance Value - SATRA Heel - Dry
1.09
Liner Technology
Anti-Microbial, Moisture Wicking
Midsole Technology
Hoverspring
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Construction
Cemented, Welted
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Color
Brown
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Heel Definition
Flat Heel
Toe Cap Material
Composite
Gender
Men's
Includes Shank
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F
Closure
Knob-Controlled Lacing System
Includes Metatarsal Guard
No

Dimensions

Overall Height
6 in
Size
15
Heel Height
1 1/2 in
Width
W

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.