Shop TIMBERLAND PRO

6" BOA, Comp Toe, EH, WP 8.0M

  • Mfr # TB0A5NEWEDS
  • Zoro # G425078568

product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Insole Material
Polyurethane
Insulated
No
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G425078568
UPC #
198269484744
Country of Origin
Bangladesh
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Insulated
No
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Metatarsal Guard
No
Toe Type
Safety-Toe
Gender
Men's
Construction
Cemented, Welted
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Color
Brown
Liner Material
Microfiber
Chemical-Resisting Sole
Yes
Upper Material
Leather
All-Leather Upper
No
Closure
Knob-Controlled Lacing System
Midsole Technology
Hoverspring
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Material
TPU
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Slip-Resistance Value - SATRA Heel - Wet
0.51
Footwear Style
Mid-Cut Work Boot
Item
Mid-Cut Work Boot
Midsole Material
Foam, Polyurethane
Includes Shank
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.09
Liner Technology
Anti-Microbial, Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Maximum Heat Rating
248 Degrees F
Waterproof
Yes
Shank Material
Fiberglass
Metal Chip-Resisting Sole
Yes
Style Number
TB0A5NEWEDS

Dimensions

Size
8
Overall Height
6 in
Width
M
Heel Height
1 1/2 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.