6" BOA, Comp Toe, EH, WP 8.0W

  • Mfr # TB0A5NEWEDS
  • Zoro # G625078542
product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Toe Type
Safety-Toe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G625078542
UPC #
198269484751
Country of Origin
Bangladesh
Maximum Heat Rating
248 Degrees F
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
Yes
Construction
Cemented, Welted
ASTM Standards Met
Electrical Hazard (EH)
Liner Material
Microfiber
Midsole Material
Foam, Polyurethane
Midsole Technology
Hoverspring
Includes Shank
Yes
Upper Material
Leather
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Item
Mid-Cut Work Boot
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
TB0A5NEWEDS
Footwear Style
Mid-Cut Work Boot
Insulated
No
Oil-Resisting Sole
Yes
Closure
Knob-Controlled Lacing System
Slip-Resistance Value - SATRA Heel - Wet
0.51
Color
Brown
Insole Material
Polyurethane
Liner Technology
Anti-Microbial, Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
1.09
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Shank Material
Fiberglass
Waterproof
Yes
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Outsole Material
TPU
Gender
Men's
Chemical-Resisting Sole
Yes

Dimensions

Heel Height
1 1/2 in
Size
8
Width
W
Overall Height
6 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.