Shop TIMBERLAND PRO

6" BOA, Comp Toe, EH, WP 9.0M

  • Mfr # TB0A5NEWEDS
  • Zoro # G925078617

product price: 
$
217.99
/pr
Free Shipping & Returns

Key Features

Style Number
TB0A5NEWEDS
Ninety-Degree Heel
No
Width
M
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A5NEWEDS
Zoro #
G925078617
UPC #
198269484782
Country of Origin
Bangladesh
Style Number
TB0A5NEWEDS
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.08
Puncture-Resistant Sole
No
Liner Technology
Anti-Microbial, Moisture Wicking
Metal Chip-Resisting Sole
Yes
Waterproof
Yes
Toe Type
Safety-Toe
ASTM Standards Met
Electrical Hazard (EH)
Insole Technology
Anti-Fatigue, Breathable, Removable Insole, Vented
Midsole Material
Foam, Polyurethane
Oil-Resisting Sole
Yes
Color
Brown
Midsole Technology
Hoverspring
Outsole Material
TPU
Liner Material
Microfiber
Upper Material
Leather
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Includes Metatarsal Guard
No
Insulated
No
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Heel - Dry
1.09
Insole Material
Polyurethane
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.51
Footwear Style
Mid-Cut Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Wet
0.53
Includes Shank
Yes
Closure
Knob-Controlled Lacing System
Construction
Cemented, Welted
All-Leather Upper
No
Heel Definition
Flat Heel
Item
Mid-Cut Work Boot
Gender
Men's
Maximum Heat Rating
248 Degrees F

Dimensions

Width
M
Heel Height
1 1/2 in
Size
9
Overall Height
6 in

Description

Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB0A5NEWEDS, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.