Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 10 1/2, Brown, PR
Mfr # TB147015242
Zoro # G010870096
product price: $124.78
/pr
Free Shipping & Returns
$124.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Size 10 1/2
- Width M
- Insulated No
Product Information
- Brand Timberland Pro
- MFR # TB147015242
- Zoro # G010870096
- UPC # 197064629800
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | M |
Size (PRINT) | 10 1/2 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10 1/2, Static Dissipative No, Style Number TB147043, Toe Cap Material Steel, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-11)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 31-3/4" H (SPKHZ-95)
- STRANCO Inspection Label, English, Quality, PK350, TC-21009 (TC-21009)
- SIGNMISSION OSHA Decal, Fall Protection Required Beyond This Point, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19359)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 10W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- TIMBERLAND PRO Size 12 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10014241)
- Timberland Pro Steel Toe Boots