Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 10, Brown, PR
Mfr # TB185591214
Zoro # G410936637
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Liner Material (PRINT) Mesh
- Completely Non Metallic No
- Closure Lace Up
Product Information
- Brand Timberland Pro
- MFR # TB185591214
- Zoro # G410936637
- UPC # 197064509881
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | M |
Size (PRINT) | 10 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number TB185591, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS B21, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XL (B21051-XL)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206062)
- OCCUNOMIX Jacket, Unisex, 5XL, Yellow (LUX-350-JB-BY5X)
- ERGODYNE SKOLL Anti-Fog In/Outdoor Lens Matte Black Safety Glasses (59083)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 10W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 10 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- Timberland Pro Steel Toe Boots