Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, M, 15, Brown, PR
Mfr # TB147001242
Zoro # G810870159
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Size 15
- Width M
- All-Leather Upper Yes
Product Information
- Brand Timberland Pro
- MFR # TB147001242
- Zoro # G810870159
- UPC # 197064630530
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 15 |
Width | M |
Size (PRINT) | 15 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number TB147027, Toe Cap Material Steel, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dual Cartridge Respirator Assembly 52P71, Organic Vapor/P95, Medium (52P71)
- 3M Virtua Safety Glass, 20/CT, Clear, PK20 (MMM118180000020)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L, 1000 PK (H104-L)
- ABUS Lockout Padlock, KA, Blue, 1-3/4"H, PK3 (74/40 KAX3 BLUE)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 10W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- DANNER Chelsea Boot, D, 10 1/2, Brown, PR (15484-10.5D)
- Timberland Pro Foot Protection