Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 17, Black, PR
Mfr # TB126064001
Zoro # G910936557
product price: $118.99
/pr
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Puncture-Resistant Sole (PRINT) No
- Closure Hook and Loop
- ASTM Standards Met (PRINT) Compression (C), Electrical Hazard (EH), Impact (I)
Product Information
- Brand Timberland Pro
- MFR # TB126064001
- Zoro # G910936557
- UPC # 197064628445
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 17 |
Width | W |
Size (PRINT) | 17 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Hook and Loop, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 17, Static Dissipative No, Style Number TB126064, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Customer Parking Only Sign, 18" x 12 (RP-116-12HA)
- PIG PIG Pipe Leak Diverter, Clear, 2.43 lb. (TLS691-CL)
- RADIANS Med Org Wonder Gloves (WG510M)
- 3M 3M SFTY GLS POLAR AF BLK (90214-HZ4-NA)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 10W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- MICHELIN Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- Timberland Pro Steel Toe Boots