Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 8 1/2, Black, PR
Mfr # TB11064A001
Zoro # G211219601
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Completely Non Metallic No
- Non Metallic Upper No
- Style Family 6-Inch Work Boot
Product Information
- Brand Timberland Pro
- MFR # TB11064A001
- Zoro # G211219601
- UPC # 197064626960
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | W |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number TB11064A, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Filter Cover, 2 PK, NIOSH Approved (815392)
- CONDOR Safety Sign, 4-1/2" W x 2-1/4" H (479P70)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- NMC Danger Flammable Materials Sign, D39RB (D39RB)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 10 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 10W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- TIMBERLAND PRO Size 13W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- Timberland Pro Steel Toe Boots