Shop All Composite Toe Boots and Shoes
Timberland Pro
Athletic Shoe, 7 1/2, Black, PR
Mfr # TB0A2174001
Zoro # G6042719
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Women's
- Color Black/Purple
- Waterproof No
Product Information
- Brand Timberland Pro
- MFR # TB0A2174001
- Zoro # G6042719
- UPC # 194114255378
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Size (PRINT) | 7 1/2 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number A2174001, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK Smoke and Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (SC7010LBLV)
- HEXARMOR Safety Gloves, Orange/White, XL, PR (4075-XL (10))
- LYLE Decal Danger Operation By, 5"x3-1/2" (LCU4-0566-ND_5X3.5)
- IRONCLAD PERFORMANCE WEAR Large Black Gauntlet Cuff Heat Resistant Gloves (HW6X-04-L)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Size 11 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Size 12 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- DEWALT Size 8 Men's Hiker Boot Aluminum Work Boot, Dark Brown (DXWP10008)
- Timberland Pro Composite Toe Boots and Shoes