Athletic Shoe, Blue, Men's, 7, M, PR

  • Mfr # TB0A5Z3U48407000M

  • Zoro # G316495030


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
EVA
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Maximum Heat Rating
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z3U48407000M
Zoro #
G316495030
UPC #
194115981665
Country of Origin
Viet Nam

Dimensions

Size
7
Width
M
Overall Height
3 in

Details

Midsole Material
EVA
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Maximum Heat Rating
248 Degrees F
Insole Material
Polyurethane
Toe Cap Material
Composite
Ninety-Degree Heel
Yes
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue
Outsole Material
Rubber
Heel Definition
Defined Heel
Conductive
No
Item
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Dry
1
Non Metallic Upper
Yes
Wide Toe Cap
No
Static Dissipative
No
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Heel - Oily
1
Slip-Resistance Value - SATRA Forefoot - Oily
1
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
1
Style Number
TB0A5Z3U484
All-Leather Upper
No
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
1
Construction
Cemented
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Color
Blue
For Outdoor Traction
Yes
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Shank Material
Fiberglass
Gender
Men's
Closure
Lace Up
Liner Material
Mesh
Removable Insole
Yes
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 7, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.