Athletic Shoe, Blue, Men's, 8 1/2, W, PR

  • Mfr # TB0A5Z3U48408500W

  • Zoro # G316494767


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
Yes
Gender
Men's
Closure
Lace Up
Midsole Material
EVA
Midsole Technology
Anti-Fatigue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z3U48408500W
Zoro #
G316494767
UPC #
194115983249
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Overall Height
3 in
Width
W

Details

Ninety-Degree Heel
Yes
Gender
Men's
Closure
Lace Up
Midsole Material
EVA
Midsole Technology
Anti-Fatigue
Color
Blue
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
1
Maximum Heat Rating
248 Degrees F
All-Leather Upper
No
Item
Athletic Shoe
Completely Non Metallic
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Forefoot - Dry
1
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Removable Insole
Yes
Metatarsal Guard
No
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Best
Static Dissipative
No
Shank Material
Fiberglass
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily
1
For Outdoor Traction
Yes
Liner Material
Mesh
Waterproof
No
Construction
Cemented
Toe Shape
Round
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Oily
1
Insulated
No
Heel Definition
Defined Heel
Metal Chip-Resisting Sole
Yes
Style Number
TB0A5Z3U484
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8 1/2, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.