Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Blue, Men's, 9, M, PR

  • Mfr # TB0A5Z3U48409000M

  • Zoro # G216494737


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Defined Heel
Overall Height
3 in
Style Family
Athletic Shoe
Style Number
TB0A5Z3U484
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z3U48409000M
Zoro #
G216494737
UPC #
194115981931
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
9
Width
M

Details

Heel Definition
Defined Heel
Style Family
Athletic Shoe
Style Number
TB0A5Z3U484
For Outdoor Traction
Yes
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
1
Slip-Resistance Value - SATRA Heel - Dry
1
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Static Dissipative
No
Wide Toe Cap
No
Shank Material
Fiberglass
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Oily
1
Gender
Men's
Closure
Lace Up
Oil-Resisting Sole
Yes
Liner Material
Mesh
Non-Marking Sole
Yes
Ninety-Degree Heel
Yes
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Midsole Technology
Anti-Fatigue
Item
Athletic Shoe
Color
Blue
Completely Non Metallic
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Removable Insole
Yes
Toe Shape
Round
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Metatarsal Guard
No
Conductive
No
Slip-Resistance Value - SATRA Forefoot - Oily
1
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
All-Leather Upper
No
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9, Static Dissipative No, Style Number TB0A5Z3U484, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.