Athletic Shoe, Gray, Men's, 11, W, PR

  • Mfr # TB0A5Z2B06511000W

  • Zoro # G616494788


product price: $108.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Defined Heel
Conductive
No
All-Leather Upper
No
Wide Toe Cap
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5Z2B06511000W
Zoro #
G616494788
UPC #
194115971109
Country of Origin
Viet Nam

Dimensions

Width
W
Size
11
Overall Height
3 in

Details

Heel Definition
Defined Heel
Conductive
No
All-Leather Upper
No
Wide Toe Cap
No
Metatarsal Guard
No
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Shank Material
Fiberglass
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Color
Grey
Gender
Men's
Toe Shape
Round
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
1
Outsole Material
Rubber
Completely Non Metallic
Yes
Insulated
No
For Outdoor Traction
Yes
Construction
Cemented
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Style Number
TB0A5Z2B065
Static Dissipative
No
Liner Material
Mesh
Maximum Heat Rating
248 Degrees F
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
Yes
Closure
Lace Up
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Slip-Resistance Value - SATRA Heel - Oily
1
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Dry
1
Removable Insole
Yes
Waterproof
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 11, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.