Athletic Shoe, Gray, Men's, 8, W, PR

  • Mfr # TB0A5Z2B06508000W

  • Zoro # G316495108


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Wet
1
Overall Height
3 in
Conductive
No
Metatarsal Guard
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5Z2B06508000W
Zoro #
G316495108
UPC #
194115968840
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
W
Size
8

Details

Slip-Resistance Value - SATRA Forefoot - Wet
1
Conductive
No
Metatarsal Guard
No
Insulated
No
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Style Number
TB0A5Z2B065
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
1
Midsole Technology
Anti-Fatigue
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Heel - Oily
1
Liner Material
Mesh
Shank Material
Fiberglass
Slip-Resistance Value - SATRA Forefoot - Dry
1
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
All-Leather Upper
No
Outsole Material
Rubber
Maximum Heat Rating
248 Degrees F
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Color
Grey
Static Dissipative
No
Toe Shape
Round
Item
Athletic Shoe
Non-Marking Sole
Yes
Removable Insole
Yes
Gender
Men's
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Wide Toe Cap
No
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Closure
Lace Up
Liner Technology
Moisture Wicking
Waterproof
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Grey, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 8, Static Dissipative No, Style Number TB0A5Z2B065, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.