Shop All Steel Toe Boots
Timberland Pro
Athletic Shoe, M, 9, Black, PR
Mfr # TB1A1H1S001
Zoro # G210742001
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Oil-Resisting Sole (PRINT) Yes
- Electrical Hazard Rated No
- Metatarsal Guard No
Product Information
- Brand Timberland Pro
- MFR # TB1A1H1S001
- Zoro # G210742001
- UPC # 197064521227
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Size (PRINT) | 9 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number TB1A1H1S, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 9, White (RB424)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Uvex Strategy Series (S3800)
- 3M PROTECTA Full Body Harness, S, Polyester (1161524)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 2 Inch Height, 9 in Width, Poly (17774-25-2000)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 12 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- TIMBERLAND PRO Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- Timberland Pro Steel Toe Boots