Shop All Steel Toe Boots
Timberland Pro
Athletic Shoe, W, 11, Black, PR
Mfr # TB1A1B6U001
Zoro # G710741771
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Puncture-Resistant Sole (PRINT) No
- Upper Material (PRINT) Nylon
- Upper Material Nylon
Product Information
- Brand Timberland Pro
- MFR # TB1A1B6U001
- Zoro # G710741771
- UPC # 197064520992
- Country of Origin Cambodia
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | W |
Size (PRINT) | 11 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number TB1A1B6U, Toe Cap Material Alloy, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, L (V1023550U-L)
- LIFT SAFETY LIFT FIBERWIRE A5 IMPACT CRINKLE LATEX Glove (GFT-19YXL)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401092)
- PIONEER Safety Vest, Hi-Vis, Yellow, FR, 4/5XL (V2510860U-4/5XL)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 10W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- MICHELIN Size 10 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- Timberland Pro Steel Toe Boots