Shop All Work Shirts
Timberland Pro
Base Plate Blended Long Sleeve T-Shirt W
Mfr # TB0A1HRV644
Zoro # G9803238
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Type Long
- Moisture-Wicking Yes
- Collar Style Rib Knit
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRV644
- Zoro # G9803238
- UPC # 193392074480
- Country of Origin Guatemala
- Category Work Shirts
Details
Description
Base Plate Blended Long Sleeve T-Shirt W, Gender Men's, Style T-Shirt, Material 29 Percent Poly, 71 Percent Cotton, Sleeve Type Long, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit, Features Side Seam Construction Minimizes Twisting and Torqueing, Wicking Fabric Next to Skin, Moisture-Wicking Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Plug Lockout, Red, 5/16In Shackle Dia., Width: 4 5/8 in (PLO27E)
- ZORO SELECT Barcode Printer Label, 4" W, 6" H, Yellow (60DY33)
- ADAMS HEADWEAR Adams Headwear 00820599170331 EXTREME CONDITION XCM101 KHAKI-BLACK ONE SIZE FITS ALL (820599170331)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 9M, Slip On, Black, PR (N1630 SZ: 9M)
- CARHARTT T-Shirt, Black, XL (K87-BLK XLG REG)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL REG)
- CARHARTT T-Shirt, Heather Gray, M (K87-HGY MED REG)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, M (SP24NV SS M)
- CARHARTT Long Sleeve T-Shirt, Black, XL (K126-BLK XLG REG)
- CARHARTT T-Shirt, Desert, 2XL (K87-DES XXL REG)
- Timberland Pro Workwear and Protective Clothing