Timberland Pro

Baseball Cap, Fitted, Black, L/XL


product price: $20.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Material Polyester/Spandex
  • Size L/XL
  • Style Baseball Hat
  • Features Front and Back Screen-Printed Logos, Wicking and Antimicrobial Inside Elastic Sweatband for Odor Control, Workvent Technology At the Side Panels
See all product information

Product Information

Dimensions

Size L/XL
Head Size 23 1/2 to 24 1/4 in
Maximum Hat Size 7 3/4

Details

Promotion Restriction Not eligible for promotion
Item Baseball Cap
Material Polyester/Spandex
Color Black
Style Baseball Hat
Features Front and Back Screen-Printed Logos, Wicking and Antimicrobial Inside Elastic Sweatband for Odor Control, Workvent Technology At the Side Panels
Adjustment Type Fitted
Garment Type Baseball Hat
Moisture-Wicking Yes
Minimum Head Circumference 23 1/2 in
Maximum Head Circumference 24 1/4 in
Cooling No

Description

Baseball Cap, Style Baseball Hat, Garment Type Baseball Hat, Adjustment Type Fitted, Cooling No, Maximum Hat Size 7 3/4, Material Polyester/Spandex, Color Black, Size L/XL, Maximum Head Circumference 24 1/4 in, Features Front and Back Screen-Printed Logos, Wicking and Antimicrobial Inside Elastic Sweatband for Odor Control, Workvent Technology At the Side Panels, Minimum Head Circumference 23 1/2 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.