High-CutWorkBoot, DarkBrown, Men's, 12, M, PR

  • Mfr # TB0A67QKW01
  • Zoro # G125078547
product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
All-Leather Upper
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Waterproof
Yes
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G125078547
UPC #
197803903604
Country of Origin
Bangladesh
Insulated
No
All-Leather Upper
Yes
Liner Technology
Anti-Microbial, Moisture Wicking
Waterproof
Yes
Upper Material
Leather
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Metatarsal Guard
No
Shank Material
Fiberglass
Insole Technology
Anti-Fatigue, Removable Insole
Midsole Material
Polyurethane
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Metal Chip-Resisting Sole
Yes
Footwear Style
High-Cut Work Boot
Insole Material
Polyurethane
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.75
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Pull On
Item
High-Cut Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Liner Material
Microfiber
Slip-Resistance Value - SATRA Heel - Dry
0.92
Color
Dark Brown
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Style Number
TB0A67QKW01
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Gender
Men's
Includes Shank
Yes
Construction
Welted

Dimensions

Overall Height
9 in
Heel Height
1 1/2 in
Size
12
Width
M

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.