Shop TIMBERLAND PRO

High-CutWorkBoot, DarkBrown, Men's, 13, M, PR

  • Mfr # TB0A67QKW01
  • Zoro # G625078528

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Footwear Style
High-Cut Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.75
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G625078528
UPC #
197803903727
Country of Origin
Bangladesh
Footwear Style
High-Cut Work Boot
Manufacturer-Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Heel - Wet
0.75
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Color
Dark Brown
Heel Definition
Defined Heel
Shank Material
Fiberglass
Closure
Pull On
All-Leather Upper
Yes
Midsole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Gender
Men's
Liner Material
Microfiber
Construction
Welted
Oil-Resisting Sole
Yes
Style Number
TB0A67QKW01
Includes Shank
Yes
Item
High-Cut Work Boot
Upper Material
Leather
Toe Type
Safety-Toe
Liner Technology
Anti-Microbial, Moisture Wicking
Includes Metatarsal Guard
No
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
0.92
Ninety-Degree Heel
Yes
Waterproof
Yes
Metatarsal Guard
No

Dimensions

Overall Height
9 in
Width
M
Heel Height
1 1/2 in
Size
13

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.