Shop TIMBERLAND PRO

High-CutWorkBoot, DarkBrown, Men's, 7, M, PR

  • Mfr # TB0A67QKW01
  • Zoro # G525078574

product price: 
$
169.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
Yes
Outsole Material
Rubber
Liner Material
Microfiber
Liner Technology
Anti-Microbial, Moisture Wicking
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TB0A67QKW01
Zoro #
G525078574
UPC #
197803901235
Country of Origin
Bangladesh
Ninety-Degree Heel
Yes
Outsole Material
Rubber
Liner Material
Microfiber
Liner Technology
Anti-Microbial, Moisture Wicking
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Style Number
TB0A67QKW01
Oil-Resisting Sole
Yes
Item
High-Cut Work Boot
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.79
Construction
Welted
Upper Material
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Waterproof
Yes
Toe Type
Safety-Toe
Footwear Style
High-Cut Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.92
Heel Definition
Defined Heel
All-Leather Upper
Yes
Shank Material
Fiberglass
Insole Material
Polyurethane
Chain Saw Cut-Resistant
No
Gender
Men's
Insole Technology
Anti-Fatigue, Removable Insole
Color
Dark Brown
Slip-Resistance Value - SATRA Forefoot - Dry
0.93
Insulated
No
Closure
Pull On
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.75
Midsole Material
Polyurethane
Includes Shank
Yes

Dimensions

Width
M
Heel Height
1 1/2 in
Size
7
Overall Height
9 in

Description

High-Cut Work Boot, Closure Pull On, Color Dark Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number TB0A67QKW01, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 9 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.