Shop All High Visibility Shirts & Sweatshirts
Timberland Pro
Large, Base Plate LS T-Shirt w/Logo
Mfr # TB0A1HRV369
Zoro # G2494446
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Size L
- Material Polyester
- Color Green
Product Information
- Brand Timberland Pro
- MFR # TB0A1HRV369
- Zoro # G2494446
- UPC # 192364773116
- Country of Origin Guatemala
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 28 1/4 in |
Sleeve Length | 36 in |
Minimum Neck Size | 16 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Description
Large,Base Plate LS T-Shirt w/Logo, Gender Men's, Style T-Shirt, Material Polyester, Fabric Weight 5.9 oz, Front Closure Type Pull-Over, Number of Outside Pockets 1, Fit Original Fit, Color Green, Sleeve Type Long, Sleeve Length 35 in to 36 in, Size L, Minimum Neck Size 16 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 28 1/4 in, Cleaning and Care Instructions Machine Wash, Collar Style Rib Knit, Cuff Style Knit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Acrylic Sign, Green, Please Enter Here (S01-P-28-7X11-V-HDSB-1701-33)
- BRADLEY Safety Shower and Eye/Facewash (S19314SBFW)
- SUNDSTROM SAFETY Membrane Valve Kit (R01-1204)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-L (10182-55-1-HLI-L)
- OCCUNOMIX XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YXL)
- PORTWEST Hi-Vis T Shirt, XL (S478)
- ERB SAFETY Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL (62988)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, 4XL (65111318XXXXL)
- GSS SAFETY Standard Class 3 Two Tone Mesh Hook (2007-MD)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, M (65111301M)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size L (ST11X-2PGS-L)
- Timberland Pro High Visibility Shirts & Sweatshirts