Zoro Homepage

Men's 6-Inch Work Boot, 11 1/2 W, Wheat, 65016

  • Mfr # TB165016713

  • Zoro # G011265624


product price: $164.95
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB165016713
Zoro #
G011265624
UPC #
197064507528
Country of Origin
Dominican Republic

Dimensions

Size
11 1/2
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
Outsole Material
Rubber
Construction
Direct Attached
Static Dissipative
No
Metatarsal Guard
No
Style Family
6-Inch Work Boot
Removable Insole
Yes
Oil-Resisting Sole
Yes
Wide Toe Cap
No
Insulation Weight
200 g
Puncture-Resistant Sole
No
Toe Cap Material
Steel
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Insulated
Yes
Midsole Material
PVC
Non-Marking Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Mesh
For Outdoor Traction
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Chemical-Resisting Sole
Yes
Shank Material
Nylon
Completely Non Metallic
No
Heel Definition
Defined Heel
Maximum Heat Rating
570 Degrees F
Conductive
No
Insulation Technology
Thermolite(R)
All-Leather Upper
Yes
Liner Technology
Antimicrobial
Insole Technology
24/7 Comfort System, Removable
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 11 1/2, Static Dissipative No, Style Number 65016, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.