Men's 6-Inch Work Boot, 13 M, Brown, TB1A1XK1214

  • Mfr # TB1A1XK1214

  • Zoro # G511947129


product price:  $158.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB1A1XK1214
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A1XK1214
Zoro #
G511947129
UPC #
197064544349
Country of Origin
Bangladesh

Dimensions

Size
13
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB1A1XK1214
Upper Material
Leather
Outsole Material
Rubber
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.56
Toe Cap Material
Composite
Toe Shape
Round
Heel Definition
Defined Heel
Conductive
No
All-Leather Upper
Yes
Insole Technology
Anti-Fatigue
Static Dissipative
No
Midsole Technology
Puncture-Resistant Plate
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Shank Material
Fiberglass
Insulated
No
Metatarsal Guard
No
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Puncture-Resistant Sole
Yes
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Closure
Lace Up
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 13, Static Dissipative No, Style Number TB1A1XK1214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.