Men's 6-Inch Work Boot, 14 M, Black, TB1A1XJP001

  • Mfr # TB1A1XJP001

  • Zoro # G611947029


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A1XJP001
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1XJP001
Zoro #
G611947029
UPC #
197064544431
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
TB1A1XJP001
Upper Material
Leather
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Non-Marking Sole
Yes
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue
Toe Cap Material
Composite
Completely Non Metallic
Yes
For Outdoor Traction
Yes
All-Leather Upper
Yes
Insulated
No
Shank Material
Fiberglass
Style Family
6-Inch Work Boot
Midsole Material
EVA
Midsole Technology
Puncture-Resistant Plate
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Conductive
No
Metatarsal Guard
No
Static Dissipative
No
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Construction
Cemented
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Heel Definition
Defined Heel
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.56
Maximum Heat Rating
248 Degrees F

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number TB1A1XJP001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.