Men's 6-Inch Work Boot, 15 M, Blackout, TB126064
Mfr # TB126064001
Zoro # G010936556
product price:Â $122.99
/pr
Free Shipping & Returns
Key Features
Color
Blackout
Gender
Men's
Waterproof
No
Style Number
TB126064
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB126064001
Zoro #
G010936556
UPC #
197064628117
Country of Origin
Bangladesh
Dimensions
Size
15
Width
M
Footwear Width
M
Size (PRINT)
15
Overall Height
6 in
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Blackout, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB126064, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.