Zoro Homepage

Men's 6-Inch Work Boot, 15 W, Brown, 38021

  • Mfr # TB138021242

  • Zoro # G611265963


product price: $131.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB138021242
Zoro #
G611265963
UPC #
197064628254
Country of Origin
Dominican Republic

Dimensions

Size
15
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
38021
Upper Material
Leather
Outsole Material
Rubber
Shank Material
Nylon
Maximum Heat Rating
570 Degrees F
Metatarsal Guard
No
Static Dissipative
No
Closure
Lace Up
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
No
Insulation Weight
200 g
Heel Definition
Defined Heel
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
No
Toe Cap Material
Steel
Completely Non Metallic
No
Puncture-Resistant Sole
No
Insulated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Construction
Direct Attached
Conductive
No
Midsole Material
EVA
Non Metallic Upper
No
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
Agion Bactericide
Ninety-Degree Heel
Yes
Insulation Technology
Thermolite(R)
Liner Technology
Antimicrobial
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Static Dissipative No, Style Number 38021, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.