Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 4 W, Leather, Brown, A172T

  • Mfr # TB1A172T214

  • Zoro # G911375829


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A172T214
Zoro #
G911375829
UPC #
197064518234
Country of Origin
Bangladesh

Dimensions

Size
4
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
Style Number
A172T
Liner Material
Mesh
Static Dissipative
No
Metatarsal Guard
External
Style Family
6-Inch Work Boot
Electrical Hazard Rated
Yes
Shank Material
Fiberglass
Heel Definition
Defined Heel
Construction
Cemented
Toe Cap Material
Steel
Maximum Heat Rating
1,000 Degrees F
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Gender
Men's
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Closure
Lace Up
Non-Marking Sole
Yes
Puncture-Resistant Sole
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
All-Leather Upper
Yes
Toe Shape
Round
For Outdoor Traction
No
Ninety-Degree Heel
Yes
Wide Toe Cap
No
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Insole Material
Polyurethane
CSA Standards Met
Grade 1 Protective Toecap, Metatarsal Protection, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.9
Removable Insole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 4, Static Dissipative No, Style Number A172T, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.