Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 6 M, Brown, A1WSB

  • Mfr # TB1A1WSB214

  • Zoro # G312483550


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A1WSB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1A1WSB214
Zoro #
G312483550
UPC #
197064541942
Country of Origin
Bangladesh

Dimensions

Size
6
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A1WSB
Upper Material
Leather
Outsole Material
Rubber
For Outdoor Traction
No
Midsole Material
EVA
Heel Definition
Defined Heel
Toe Shape
Round
Closure
Lace Up
Removable Insole
Yes
Liner Material
Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Puncture-Resistant Sole
Yes
Shank Material
Fiberglass
Style Family
6-Inch Work Boot
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Conductive
No
Maximum Heat Rating
248 Degrees F
Wide Toe Cap
No
Static Dissipative
No
Insulated
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Construction
Cemented
Metatarsal Guard
No
Insole Technology
Removable
Ninety-Degree Heel
Yes
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6, Static Dissipative No, Style Number A1WSB, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.