Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 7 1/2 W, Leather, Brown, 26063

  • Mfr # TB126063214

  • Zoro # G611375983


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB126063214
Zoro #
G611375983
UPC #
197064624423
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
Style Number
26063
Toe Cap Material
Alloy
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
No
Shank Material
Nylon
Oil-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Construction
Cemented
Puncture-Resistant Sole
No
Non-Marking Sole
Yes
Chemical-Resisting Sole
No
Closure
Lace Up
Heel Definition
Defined Heel
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Conductive
No
Maximum Heat Rating
572 Degrees F
Gender
Men's
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
Polyurethane
Non Metallic Upper
No
Liner Technology
Antimicrobial
Ninety-Degree Heel
Yes
Wide Toe Cap
No
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Wet
0.57
Slip-Resistance Value - Mark II - Dry
0.69
Removable Insole
Yes
Insole Material
Polyurethane
All-Leather Upper
Yes
Insole Technology
Outlast(R) Adaptive Comfort Footbed

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7 1/2, Static Dissipative No, Style Number 26063, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.