Men's 6-Inch Work Boot, 9 W, Brown, TB1A1XK1214

  • Mfr # TB1A1XK1214

  • Zoro # G011947094


product price: $158.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB1A1XK1214
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1A1XK1214
Zoro #
G011947094
UPC #
197064542789
Country of Origin
Bangladesh

Dimensions

Size
9
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
TB1A1XK1214
Upper Material
Leather
Outsole Material
Rubber
All-Leather Upper
Yes
Non Metallic Upper
Yes
Shank Material
Fiberglass
Maximum Heat Rating
248 Degrees F
Insulated
No
Non-Marking Sole
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue
Midsole Material
EVA
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Metatarsal Guard
No
Completely Non Metallic
Yes
Wide Toe Cap
No
Toe Cap Material
Composite
Puncture-Resistant Sole
Yes
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Midsole Technology
Puncture-Resistant Plate
Closure
Lace Up
Heel Definition
Defined Heel
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.56
Style Family
6-Inch Work Boot
Toe Shape
Round
Static Dissipative
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number TB1A1XK1214, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.