Men's 6-Inch Work Boot, Black, 11 1/2, TB0A66EYEAD

  • Mfr # TB0A66EYEAD11500M

  • Zoro # G016495033


product price: $180.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
Yes
Metatarsal Guard
External
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD11500M
Zoro #
G016495033
UPC #
197064845293
Country of Origin
Bangladesh

Dimensions

Width
M
Size
11 1/2
Overall Height
33 in

Details

All-Leather Upper
Yes
Metatarsal Guard
External
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Style Number
TB0A66EYEAD
Heel Definition
Defined Heel
Liner Material
Mesh
Construction
Welted
Toe Shape
Round
Midsole Technology
Cushioned PU
Shank Material
Steel
Completely Non Metallic
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Static Dissipative
No
Liner Technology
Microban Moisture Wicking
Style Family
6-Inch Work Boot
Insole Technology
Removable, Ventilated Anti-Fatigue
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Conductive
No
Waterproof
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Oily
0.45
Toe Cap Material
Composite
Item
6-Inch Work Boot
Metatarsal Guard System
PRO FlexMet
Electrical Hazard Rated
Yes
Non Metallic Upper
No
ASTM Standards Met
Electrical Hazard (EH)
Non-Marking Sole
Yes
Maximum Heat Rating
1,027 Degrees F
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Puncture-Resistant Sole
No
Color
Black
Gender
Men's
Insulated
No
Insole Material
Polyurethane
Wide Toe Cap
No
Closure
Lace Up with Dual-Purpose Hook
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.45

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.