Men's 6-Inch Work Boot, Black, 11, TB0A5YYF001

  • Mfr # TB0A5YYF00111000M

  • Zoro # G216495024


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Toe Shape
Round
Style Number
TB0A5YYF001
Insole Technology
Anti-Fatigue, Removable Insole
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YYF00111000M
Zoro #
G216495024
UPC #
194115964729
Country of Origin
Bangladesh

Dimensions

Width
M
Size
11
Overall Height
6 in

Details

Gender
Men's
Toe Shape
Round
Style Number
TB0A5YYF001
Insole Technology
Anti-Fatigue, Removable Insole
Electrical Hazard Rated
Yes
Removable Insole
Yes
For Outdoor Traction
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Heel Definition
Defined Heel
Upper Material
Leather
Midsole Technology
Anti-Fatigue
Wide Toe Cap
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Conductive
No
Shank Material
Fiberglass
Color
Black
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.7
Puncture-Resistant Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Slip-Resistance Value - SATRA Forefoot - Dry
1
Static Dissipative
No
Insulated
No
Metal Chip-Resisting Sole
Yes
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.7
Metatarsal Guard
No
Insole Material
Polyurethane
Liner Material
Mesh
Outsole Material
Rubber
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Completely Non Metallic
No
Non Metallic Upper
No
Waterproof
Yes
Maximum Heat Rating
1,000 Degrees F
Chemical-Resisting Sole
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Midsole Material
Polyurethane
Liner Technology
Moisture Wicking

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.