Men's 6-Inch Work Boot, Black, 11, TB0A63K3V96

  • Mfr # TB0A63K3V9611000W

  • Zoro # G916494952


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9611000W
Zoro #
G916494952
UPC #
197803897491
Country of Origin
Cambodia

Dimensions

Overall Height
6 in
Width
W
Size
11

Details

Heel Definition
Defined Heel
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Color
Black
Wide Toe Cap
No
Toe Shape
Round
ASTM Standards Met
Static Dissipative (SD 10)
Gender
Men's
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Manufacturer-Suggested Sole Slip Rating
Best
Waterproof
No
Item
6-Inch Work Boot
Style Family
6-Inch Work Boot
Shank Material
Fiberglass
Completely Non Metallic
Yes
Insole Technology
Removable Insole
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Insole Material
Polyurethane
Liner Material
Mesh
Ninety-Degree Heel
Yes
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Heel - Oily
0.7
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Upper Material
Leather
Construction
Cemented
Style Number
TB0A63K3V96
Conductive
No
Insulated
No
Electrical Hazard Rated
No
Maximum Heat Rating
248 Degrees F
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
1
Static Dissipative
Yes
Outsole Material
Rubber

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.