Men's 6-Inch Work Boot, Black, 11, TB0A66EYEAD

  • Mfr # TB0A66EYEAD11000W

  • Zoro # G716494862


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
Cushioned PU
Liner Technology
Microban Moisture Wicking
Size
11
ASTM Standards Met
Electrical Hazard (EH)
Shank Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD11000W
Zoro #
G716494862
UPC #
197064845217
Country of Origin
Bangladesh

Dimensions

Size
11
Overall Height
19 in
Width
W

Details

Midsole Technology
Cushioned PU
Liner Technology
Microban Moisture Wicking
ASTM Standards Met
Electrical Hazard (EH)
Shank Material
Steel
Metatarsal Guard System
PRO FlexMet
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Toe Cap Material
Composite
For Outdoor Traction
Yes
Color
Black
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Non-Marking Sole
Yes
Waterproof
Yes
Style Number
TB0A66EYEAD
Toe Shape
Round
Completely Non Metallic
No
Gender
Men's
Oil-Resisting Sole
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue
Liner Material
Mesh
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Style Family
6-Inch Work Boot
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Metatarsal Guard
External
Slip-Resistance Value - SATRA Heel - Dry
0.45
Electrical Hazard Rated
Yes
Static Dissipative
No
Item
6-Inch Work Boot
Non Metallic Upper
No
Wide Toe Cap
No
Maximum Heat Rating
1,013 Degrees F
Construction
Welted
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
All-Leather Upper
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - SATRA Heel - Oily
0.45
Insulated
No
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Removable Insole
Yes
Midsole Material
Polyurethane

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.