Men's 6-Inch Work Boot, Black, 12, TB0A5YYF001

  • Mfr # TB0A5YYF00112000M

  • Zoro # G416495121


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Oily
0.7
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A5YYF00112000M
Zoro #
G416495121
UPC #
194115965641
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
6 in
Size
12

Details

Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Heel - Oily
0.7
Non-Marking Sole
Yes
Color
Black
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
Midsole Material
Polyurethane
Static Dissipative
No
Toe Shape
Round
All-Leather Upper
Yes
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Construction
Cemented
Closure
Lace Up with Dual-Purpose Hook
For Outdoor Traction
Yes
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Removable Insole
Yes
Non Metallic Upper
No
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.7
Insole Material
Polyurethane
Gender
Men's
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Dry
1
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Wide Toe Cap
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Shank Material
Fiberglass
Maximum Heat Rating
1,000 Degrees F
Waterproof
Yes
Completely Non Metallic
No
Metatarsal Guard
No
Style Number
TB0A5YYF001
Outsole Material
Rubber
Conductive
No
ASTM Standards Met
Electrical Hazard (EH)
Liner Material
Mesh
Item
6-Inch Work Boot
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.