Men's 6-Inch Work Boot, Black, 12, TB0A5YYF001

  • Mfr # TB0A5YYF00112000W

  • Zoro # G416494681


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.7
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5YYF00112000W
Zoro #
G416494681
UPC #
194115971208
Country of Origin
Bangladesh

Dimensions

Overall Height
6 in
Width
W
Size
12

Details

Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Dry
0.7
Gender
Men's
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Closure
Lace Up with Dual-Purpose Hook
Toe Cap Material
Composite
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1
Puncture-Resistant Sole
Yes
Upper Material
Leather
Item
6-Inch Work Boot
Insulated
No
Ninety-Degree Heel
Yes
Non Metallic Upper
No
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.8
Maximum Heat Rating
1,000 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Outsole Material
Rubber
Static Dissipative
No
Shank Material
Fiberglass
Midsole Technology
Anti-Fatigue
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Completely Non Metallic
No
Liner Material
Mesh
Non-Marking Sole
Yes
Waterproof
Yes
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Style Number
TB0A5YYF001
Conductive
No
Metatarsal Guard
No
Color
Black
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.7
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.9
ASTM Standards Met
Electrical Hazard (EH)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number TB0A5YYF001, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.