Men's 6-Inch Work Boot, Black, 13, TB0A63K3V96

  • Mfr # TB0A63K3V9613000W

  • Zoro # G016494975


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Waterproof
No
Insole Material
Polyurethane
Overall Height
6 in
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A63K3V9613000W
Zoro #
G016494975
UPC #
197803898283
Country of Origin
Cambodia

Dimensions

Overall Height
6 in
Width
W
Size
13

Details

Puncture-Resistant Sole
No
Waterproof
No
Insole Material
Polyurethane
Non Metallic Upper
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
248 Degrees F
Outsole Material
Rubber
Style Family
6-Inch Work Boot
Static Dissipative
Yes
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Midsole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.7
Toe Cap Material
Composite
Shank Material
Fiberglass
Non-Marking Sole
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
ASTM Standards Met
Static Dissipative (SD 10)
Style Number
TB0A63K3V96
For Outdoor Traction
Yes
Removable Insole
Yes
Midsole Technology
Anti-Fatigue
All-Leather Upper
Yes
Wide Toe Cap
No
Upper Material
Leather
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1
Toe Shape
Round
Insole Technology
Removable Insole
Slip-Resistance Value - SATRA Heel - Dry
1
Gender
Men's
Color
Black
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Closure
Lace Up
Insulated
No
Electrical Hazard Rated
No
Conductive
No
Completely Non Metallic
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.