Men's 6-Inch Work Boot, Black, 13, TB0A66EYEAD

  • Mfr # TB0A66EYEAD13000W

  • Zoro # G016494821


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
No
Style Family
6-Inch Work Boot
Conductive
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD13000W
Zoro #
G016494821
UPC #
197064845927
Country of Origin
Bangladesh

Dimensions

Size
13
Overall Height
37 in
Width
W

Details

Non Metallic Upper
No
Style Family
6-Inch Work Boot
Conductive
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
1,031 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Item
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Oily
0.45
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Liner Technology
Microban Moisture Wicking
Oil-Resisting Sole
Yes
Static Dissipative
No
Electrical Hazard Rated
Yes
ASTM Standards Met
Electrical Hazard (EH)
Waterproof
Yes
Shank Material
Steel
Construction
Welted
Slip-Resistance Value - SATRA Heel - Dry
0.45
Closure
Lace Up with Dual-Purpose Hook
Wide Toe Cap
No
Toe Cap Material
Composite
Gender
Men's
Toe Shape
Round
Non-Marking Sole
Yes
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Color
Black
Heel Definition
Defined Heel
Style Number
TB0A66EYEAD
Metatarsal Guard
External
Manufacturer-Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Midsole Technology
Cushioned PU
Liner Material
Mesh
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Metatarsal Guard System
PRO FlexMet
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Insole Material
Polyurethane
Insole Technology
Removable, Ventilated Anti-Fatigue
Midsole Material
Polyurethane
Puncture-Resistant Sole
No
Completely Non Metallic
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.