Men's 6-Inch Work Boot, Black, 15, TB0A66EYEAD

  • Mfr # TB0A66EYEAD15000W

  • Zoro # G316494712


product price:  $180.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Metatarsal Guard System
PRO FlexMet
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A66EYEAD15000W
Zoro #
G316494712
UPC #
197064846399
Country of Origin
Bangladesh

Dimensions

Size
15
Width
W
Overall Height
21 in

Details

Chemical-Resisting Sole
Yes
Metatarsal Guard System
PRO FlexMet
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Insole Technology
Removable, Ventilated Anti-Fatigue
Completely Non Metallic
No
Liner Material
Mesh
Electrical Hazard Rated
Yes
ASTM Standards Met
Electrical Hazard (EH)
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Maximum Heat Rating
1,015 Degrees F
Non-Marking Sole
Yes
Item
6-Inch Work Boot
Insulated
No
Waterproof
Yes
Shank Material
Steel
Conductive
No
Removable Insole
Yes
Heel Definition
Defined Heel
Metatarsal Guard
External
Midsole Technology
Cushioned PU
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Gender
Men's
Style Family
6-Inch Work Boot
Liner Technology
Microban Moisture Wicking
Style Number
TB0A66EYEAD
Insole Material
Polyurethane
Midsole Material
Polyurethane
Color
Black
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.45
Puncture-Resistant Sole
No
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
For Outdoor Traction
Yes
Static Dissipative
No
Non Metallic Upper
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Heel - Dry
0.45
All-Leather Upper
Yes
Wide Toe Cap
No
Ninety-Degree Heel
Yes
Toe Shape
Round

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.