Men's 6-Inch Work Boot, Black, 6 1/2, TB0A66EYEAD

  • Mfr # TB0A66EYEAD06500W

  • Zoro # G016494906


product price: $180.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Electrical Hazard (EH)
Midsole Technology
Cushioned PU
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.45
Midsole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD06500W
Zoro #
G016494906
UPC #
197064842322
Country of Origin
Bangladesh

Dimensions

Overall Height
35 in
Size
6 1/2
Width
W

Details

ASTM Standards Met
Electrical Hazard (EH)
Midsole Technology
Cushioned PU
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.45
Midsole Material
Polyurethane
Ninety-Degree Heel
Yes
Conductive
No
Liner Technology
Microban Moisture Wicking
Liner Material
Mesh
Electrical Hazard Rated
Yes
Shank Material
Steel
Color
Black
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Construction
Welted
Completely Non Metallic
No
Closure
Lace Up with Dual-Purpose Hook
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
For Outdoor Traction
Yes
Insole Material
Polyurethane
Gender
Men's
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Style Number
TB0A66EYEAD
Slip-Resistance Value - SATRA Heel - Dry
0.45
Non Metallic Upper
No
All-Leather Upper
Yes
Waterproof
Yes
Item
6-Inch Work Boot
Insole Technology
Removable, Ventilated Anti-Fatigue
Puncture-Resistant Sole
No
Removable Insole
Yes
Wide Toe Cap
No
Metatarsal Guard System
PRO FlexMet
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Insulated
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Metal Chip-Resisting Sole
Yes
Style Family
6-Inch Work Boot
Static Dissipative
No
Metatarsal Guard
External
Maximum Heat Rating
1,029 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Toe Shape
Round
Toe Cap Material
Composite

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.