Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, Black, 6, TB0A66EYEAD

  • Mfr # TB0A66EYEAD06000M

  • Zoro # G216494843


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Style Number
TB0A66EYEAD
Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD06000M
Zoro #
G216494843
UPC #
197064841585
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
38 in
Size
6

Details

Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Style Number
TB0A66EYEAD
Manufacturer-Suggested Sole Slip Rating
Better
Item
6-Inch Work Boot
Removable Insole
Yes
Gender
Men's
ASTM Standards Met
Electrical Hazard (EH)
Non Metallic Upper
No
Insulated
No
Construction
Welted
Midsole Material
Polyurethane
Puncture-Resistant Sole
No
Style Family
6-Inch Work Boot
Toe Shape
Round
Metatarsal Guard System
PRO FlexMet
Color
Black
All-Leather Upper
Yes
Conductive
No
Wide Toe Cap
No
Non-Marking Sole
Yes
For Outdoor Traction
Yes
Maximum Heat Rating
1,032 Degrees F
Closure
Lace Up with Dual-Purpose Hook
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Completely Non Metallic
No
Midsole Technology
Cushioned PU
Ninety-Degree Heel
Yes
Shank Material
Steel
Insole Technology
Removable, Ventilated Anti-Fatigue
Metatarsal Guard
External
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.45
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Oily
0.45
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Liner Technology
Microban Moisture Wicking

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.