Zoro Homepage

Men's 6-Inch Work Boot, Black, 7, TB0A66EYEAD

  • Mfr # TB0A66EYEAD07000M

  • Zoro # G616494900


product price: $180.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Width
M
Non Metallic Upper
No
Waterproof
Yes
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB0A66EYEAD07000M
Zoro #
G616494900
UPC #
197064842414
Country of Origin
Bangladesh

Dimensions

Width
M
Overall Height
16 in
Size
7

Details

Toe Shape
Round
Non Metallic Upper
No
Waterproof
Yes
Puncture-Resistant Sole
No
Insulated
No
For Outdoor Traction
Yes
Shank Material
Steel
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Maximum Heat Rating
1,010 Degrees F
Static Dissipative
No
Style Number
TB0A66EYEAD
Slip-Resistance Value - SATRA Forefoot - Oily
0.46
Color
Black
ASTM Standards Met
Electrical Hazard (EH)
Item
6-Inch Work Boot
Completely Non Metallic
No
Insole Material
Polyurethane
Insole Technology
Removable, Ventilated Anti-Fatigue
Non-Marking Sole
Yes
Metatarsal Guard
External
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Construction
Welted
Removable Insole
Yes
Metatarsal Guard System
PRO FlexMet
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Dry
0.45
Midsole Technology
Cushioned PU
Midsole Material
Polyurethane
Wide Toe Cap
No
Conductive
No
Slip-Resistance Value - SATRA Heel - Oily
0.45
Closure
Lace Up with Dual-Purpose Hook
Manufacturer-Suggested Sole Slip Rating
Better
Liner Material
Mesh
Gender
Men's
Electrical Hazard Rated
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Dry
0.46
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.61
Liner Technology
Microban Moisture Wicking

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up with Dual-Purpose Hook, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number TB0A66EYEAD, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.