Men's 6-Inch Work Boot, Black, 8 1/2, TB0A63K3V96

  • Mfr # TB0A63K3V9608500M

  • Zoro # G716495067


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.7
Completely Non Metallic
Yes
Construction
Cemented
Electrical Hazard Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB0A63K3V9608500M
Zoro #
G716495067
UPC #
197803895756
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Width
M
Overall Height
6 in

Details

Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily
0.7
Completely Non Metallic
Yes
Construction
Cemented
Electrical Hazard Rated
No
Maximum Heat Rating
248 Degrees F
Conductive
No
All-Leather Upper
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
1
Shank Material
Fiberglass
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Midsole Technology
Anti-Fatigue
Slip-Resistance Value - SATRA Forefoot - Dry
1
Insole Technology
Removable Insole
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Toe Cap Material
Composite
Upper Material
Leather
Ninety-Degree Heel
Yes
Slip-Resistance Value - SATRA Forefoot - Oily
0.8
Non Metallic Upper
Yes
Outsole Material
Rubber
Puncture-Resistant Sole
No
Waterproof
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
For Outdoor Traction
Yes
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Style Number
TB0A63K3V96
Liner Material
Mesh
Item
6-Inch Work Boot
Closure
Lace Up
ASTM Standards Met
Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Wide Toe Cap
No
Gender
Men's
Static Dissipative
Yes
Heel Definition
Defined Heel
Removable Insole
Yes
Color
Black

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number TB0A63K3V96, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.